Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 200PK

  • Mfr # PDE-6

  • Zoro # G710460986


product price: $143.99
/pk 200, $0.72/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Outside Dia.
0.68 in
Color
Caplug Red
Inside Length
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-6
Zoro #
G710460986
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.68 in
Inside Length
0.48 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

PDE Series threaded plugs are designed to fit tube and nut assemblies interchangeably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.