Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 200PK

  • Mfr # PDF-80

  • Zoro # G310460911


product price: $139.99
/pk 200, $0.70/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Outside Dia.
0.94 in
Fits Pipe Size
1/2 in
Color
Caplug Red
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDF-80
Zoro #
G310460911
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.94 in
Fits Pipe Size
1/2 in
Inside Length
1/2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

PDF series threaded plugs are designed for easy mechanical or hand installation into flat-faced O-ring hydraulic fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.