Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 200PK

  • Mfr # SC-7/32

  • Zoro # G810454601


product price: $43.19
/pk 200, $0.22/ea

Key Features

Inside Dia.
0.219 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-7/32
Zoro #
G810454601
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.219 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

SC Series sleeve caps are designed to fit outside diameters of tubing with a snug friction grip. SC Series is ideal for capping and protecting both threaded and non-threaded tubing and rod ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.