Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 200PK

  • Mfr # T-12

  • Zoro # G310463820


product price: $74.25
/pk 200, $0.37/ea

Key Features

Flange Dia.
1.13 in
Outside Dia.
Small End: 0.866 in; Large End: 0.975 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Plug Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-12
Zoro #
G310463820
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
1.13 in
Outside Dia.
Small End: 0.866 in; Large End: 0.975 in
Plug Length
0.63 in
Inside Dia.
Bottom: 0.803 in; Top: 0.912 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

Designed to be used as a cap or a plug, the T Series is tapered to fit a wide range of applications to protect from contaminants and debris. May be used for MIL Std, SAE-type fittings, hydraulic and threaded or non threaded fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.