
PE-LD01 RED002 MICRO, 200PK
Mfr # T-4X
Zoro # G110462962
product price: $48.39
/pk 200, $0.24/eaKey Features
Outside Dia.
Small End: 0.447 in; Large End: 0.513 in
Flange Dia.
0.66 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 0.385 in; Top: 0.451 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-4X
Zoro #
G110462962
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Small End: 0.447 in; Large End: 0.513 in
Flange Dia.
0.66 in
Inside Dia.
Bottom: 0.385 in; Top: 0.451 in
Plug Length
0.38 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
Designed to be used as a cap or a plug, the T Series is tapered to fit a wide range of applications to protect from contaminants and debris. May be used for MIL Std, SAE-type fittings, hydraulic and threaded or non threaded fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.