Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 200PK

  • Mfr # T-5

  • Zoro # G710463024


product price: $48.45
/pk 200, $0.24/ea

Key Features

Plug Length
0.44 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Flange Dia.
0.69 in
Inside Dia.
Bottom: 0.409 in; Top: 0.485 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-5
Zoro #
G710463024
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.44 in
Flange Dia.
0.69 in
Inside Dia.
Bottom: 0.409 in; Top: 0.485 in
Outside Dia.
Small End: 0.471 in; Large End: 0.547 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

Designed to be used as a cap or a plug, the T Series is tapered to fit a wide range of applications to protect from contaminants and debris. May be used for MIL Std, SAE-type fittings, hydraulic and threaded or non threaded fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.