
PE-LD01 RED002 MICRO, 200PK
Mfr # T-6
Zoro # G810463016
product price: $51.29
/pk 200, $0.26/eaKey Features
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 0.468 in; Top: 0.545 in
Plug Length
0.44 in
Flange Dia.
3/4 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-6
Zoro #
G810463016
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
Bottom: 0.468 in; Top: 0.545 in
Plug Length
0.44 in
Flange Dia.
3/4 in
Outside Dia.
Small End: 0.532 in; Large End: 0.608 in
Details
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Description
Designed to be used as a cap or a plug, the T Series is tapered to fit a wide range of applications to protect from contaminants and debris. May be used for MIL Std, SAE-type fittings, hydraulic and threaded or non threaded fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.