Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 40PK

  • Mfr # CD-16

  • Zoro # G910465804


product price: $38.59
/pk 40, $0.96/ea

Key Features

Color
Caplug Red
Fits Pipe Size
1 in
Inside Length
0.84 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-16
Zoro #
G910465804
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1 in
Inside Length
0.84 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

CD Series threaded plastic caps seal flared JIC fittings exceptionally well against dirt and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.