
PE-LD01 RED002 MICRO, 40PK
Mfr # EC-23
Zoro # G110464270
product price: $32.69
/pk 40, $0.82/eaKey Features
Inside Length
0.56 in
Inside Dia.
1.428 in
Flange Dia.
1.65 in
Outside Dia.
1.46 in
Color
Caplug Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-23
Zoro #
G110464270
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.56 in
Inside Dia.
1.428 in
Flange Dia.
1.65 in
Outside Dia.
1.46 in
Details
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Description
The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.