Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 - MICRO, 50PK

  • Mfr # FUF-12

  • Zoro # G010463809


product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Inside Dia.
Bottom: 1.013 in; Top: 1.073 in
Inside Length
0.61 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FUF-12
Zoro #
G010463809
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 1.013 in; Top: 1.073 in
Inside Length
0.61 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

FUF Series Flareless Union Fitting Caps are designed to protect tube fittings in high vibration hydraulic systems typically found in aerospace and military aviation applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.