Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 60PK

  • Mfr # FCO-100

  • Zoro # G810461418


product price: $44.79
/pk 60, $0.75/ea

Key Features

Inside Length
0.94 in
Inside Dia.
1.098 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCO-100
Zoro #
G810461418
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.94 in
Inside Dia.
1.098 in
Fits Pipe Size
1"-14

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The FCO Series caps are designed to cap the outside of hexnuts. Featuring a chamfered flange for easy hand removal, these caps fit snugly to minimize the chance of falling off during transit. These caps are ideal for fluid power valves and hose and pipe fittings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.