Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MICRO, 6PK

  • Mfr # EC-80

  • Zoro # G510464122


product price: $4.69
/pk 6, $0.78/ea
Sold in multiples of 2 for $9.38

Key Features

Color
Caplug Red
Flange Dia.
5.12 in
Inside Length
1-1/4 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
4.944 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-80
Zoro #
G510464122
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
5.12 in
Inside Length
1-1/4 in
Inside Dia.
4.944 in
Outside Dia.
5 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.