Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MINI, 200PK

  • Mfr # EC-32

  • Zoro # G810461944


product price: $167.99
/pk 200, $0.84/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Flange Dia.
2.22 in
Inside Dia.
1.965 in
Inside Length
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-32
Zoro #
G810461944
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
2.22 in
Inside Dia.
1.965 in
Inside Length
0.56 in
Outside Dia.
2.04 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.