Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MINI, 300PK

  • Mfr # MJ-1

  • Zoro # G610463025


product price: $109.99
/pk 300, $0.37/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Inside Dia.
Bottom: 1.289 in; Top: 1.5 in
Material
01-LPE Low Density Polyethylen
Inside Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJ-1
Zoro #
G610463025
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 1.289 in; Top: 1.5 in
Inside Length
1.2 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The MJ series tear-tab caps slide easily over metric threads and snap in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.