Zoro Homepage

PE-LD01 RED002 MINI, 500PK

  • Mfr # FUF-12

  • Zoro # G510462913


product price: $876.99
/pk 500, $1.75/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Inside Dia.
Bottom: 1.013 in; Top: 1.073 in
Inside Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUF-12
Zoro #
G510462913
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 1.013 in; Top: 1.073 in
Inside Length
0.61 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

FUF Series Flareless Union Fitting Caps are designed to protect tube fittings in high vibration hydraulic systems typically found in aerospace and military aviation applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.