Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MINI, 500PK

  • Mfr # MJ-3/4

  • Zoro # G810463047


product price: $165.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Inside Length
1.14 in
Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 1.106 in; Top: 1.296 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-3/4
Zoro #
G810463047
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.14 in
Inside Dia.
Bottom: 1.106 in; Top: 1.296 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The MJ series tear-tab caps slide easily over metric threads and snap in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.