Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 RED002 MINI, 600PK

  • Mfr # EC-15

  • Zoro # G810463634


product price: $136.99
/pk 600, $0.23/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Material
01-LPE Low Density Polyethylen
Outside Dia.
1.01 in
Inside Dia.
0.93 in
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC-15
Zoro #
G810463634
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.01 in
Inside Dia.
0.93 in
Inside Length
1/2 in
Flange Dia.
1.2 in

Details

Color
Caplug Red
Material
01-LPE Low Density Polyethylen

Description

The EC Series caps are designed to fit threaded connectors. EC Series is designed for easy application and removal in areas not readily accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.