
PE-LD01 YEL002, 1000PK
Mfr # CC-2 1/4
Zoro # G410465335
product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Inside Dia.
2.886 in
Inside Length
0.34 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-2 1/4
Zoro #
G410465335
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.886 in
Inside Length
0.34 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
CC Series flange covers prevent damage during maintenance, repair or new construction in standard and low profile sheet metal or machined flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.