Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002, 1000PK

  • Mfr # EP-28

  • Zoro # G410461900


product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Yellow
Inside Dia.
1.64 in
Flange Dia.
1.87 in
Outside Dia.
1.718 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-28
Zoro #
G410461900
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.64 in
Flange Dia.
1.87 in
Outside Dia.
1.718 in
Fits Pipe Size
1-3/4"-18
Inside Length
0.63 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.