
PE-LD01 YEL002, 1000PK
Mfr # EP-36
Zoro # G510462333
product price: $401.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Outside Dia.
2.21 in
Inside Length
0.63 in
Fits Pipe Size
2-1/4"-16
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-36
Zoro #
G510462333
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.21 in
Inside Length
0.63 in
Fits Pipe Size
2-1/4"-16
Flange Dia.
2.34 in
Inside Dia.
2.14 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.