Zoro Homepage

PE-LD01 YEL002, 2500PK

  • Mfr # EP-18

  • Zoro # G010462031


product price: $234.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Yellow
Outside Dia.
1.088 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.63 in
Fits Pipe Size
1-1/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-18
Zoro #
G010462031
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.088 in
Inside Length
0.63 in
Fits Pipe Size
1-1/8"-18
Flange Dia.
1-1/4 in
Inside Dia.
1.03 in

Details

Color
Yellow
Material
01-LPE Low Density Polyethylen

Description

The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.