
PE-LD01 YEL002, 2500PK
Mfr # EP-22
Zoro # G410462099
product price: $288.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.27 in
Outside Dia.
1.34 in
Fits Pipe Size
1-3/8"-18
Material
01-LPE Low Density Polyethylen
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-22
Zoro #
G410462099
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.27 in
Outside Dia.
1.34 in
Fits Pipe Size
1-3/8"-18
Flange Dia.
1-1/2 in
Inside Length
0.63 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.