
PE-LD01 YEL002, 5000PK
Mfr # EP-10
Zoro # G610461632
product price: $260.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Flange Dia.
3/4 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
0.595 in
Fits Pipe Size
5/8"-24
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-10
Zoro #
G610461632
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
3/4 in
Outside Dia.
0.595 in
Fits Pipe Size
5/8"-24
Inside Dia.
0.53 in
Inside Length
0.63 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.