Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MICRO, 100PK

  • Mfr # CC-1 1/2

  • Zoro # G110465666


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Inside Dia.
2.122 in
Color
Yellow
Inside Length
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-1 1/2
Zoro #
G110465666
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.122 in
Inside Length
0.34 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

CC Series flange covers prevent damage during maintenance, repair or new construction in standard and low profile sheet metal or machined flanges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.