Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MICRO, 100PK

  • Mfr # WW-11X

  • Zoro # G410454940


product price: $42.15
/pk 100, $0.42/ea

Key Features

Inside Dia.
Bottom: 0.763 in; Top: 0.878 in
Flange Thickness
0.09 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.56 in
Outside Dia.
Small End: 0.825 in; Large End: 0.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW-11X
Zoro #
G410454940
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
Bottom: 0.763 in; Top: 0.878 in
Flange Thickness
0.09 in
Inside Length
0.56 in
Outside Dia.
Small End: 0.825 in; Large End: 0.929 in
Flange Dia.
1-1/4 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

WW Series tapered caps & plugs are designed with a wide, thick flange to insure against being erroneously forced all the way through when used as a plug. This versatile part may easily be used as a cap or plug depending upon the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.