
PE-LD01 YEL002 MICRO, 200PK
Mfr # WW-6
Zoro # G010454418
product price: $60.69
/pk 200, $0.30/eaKey Features
Inside Dia.
Bottom: 0.468 in; Top: 0.547 in
Material
01-LPE Low Density Polyethylen
Flange Thickness
0.09 in
Flange Dia.
0.94 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-6
Zoro #
G010454418
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
Bottom: 0.468 in; Top: 0.547 in
Flange Thickness
0.09 in
Flange Dia.
0.94 in
Outside Dia.
Small End: 0.53 in; Large End: 0.615 in
Inside Length
0.37 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
WW Series tapered caps & plugs are designed with a wide, thick flange to insure against being erroneously forced all the way through when used as a plug. This versatile part may easily be used as a cap or plug depending upon the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.