Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MICRO, 32PK

  • Mfr # WWX-16

  • Zoro # G010455286


product price: $145.99
/pk 32, $4.56/ea
Free Shipping & Returns

Key Features

Inside Length
0.66 in
Color
Yellow
Outside Dia.
Small End: 1.312 in; Large End: 1.465 in
Flange Dia.
2.97 in
Inside Dia.
Bottom: 1.243 in; Top: 1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWX-16
Zoro #
G010455286
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.66 in
Outside Dia.
Small End: 1.312 in; Large End: 1.465 in
Flange Dia.
2.97 in
Inside Dia.
Bottom: 1.243 in; Top: 1.375 in

Details

Color
Yellow
Material
01-LPE Low Density Polyethylen

Description

The extra-wide flange of the WWX Series provides extended visibility. The fail-proof design prevents the mating component from being installed without first removing the cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.