
PE-LD01 YEL002 MICRO, 40PK
Mfr # EP-24
Zoro # G210463975
product price: $26.99
/pk 40, $0.67/eaKey Features
Outside Dia.
1.46 in
Inside Length
0.63 in
Flange Dia.
1.64 in
Material
01-LPE Low Density Polyethylen
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-24
Zoro #
G210463975
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.46 in
Inside Length
0.63 in
Flange Dia.
1.64 in
Fits Pipe Size
1-1/2"-18
Inside Dia.
1.39 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.