Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MICRO, 40PK

  • Mfr # WW-17

  • Zoro # G810455066


product price: $26.69
/pk 40, $0.67/ea

Key Features

Material
01-LPE Low Density Polyethylen
Outside Dia.
Small End: 1.452 in; Large End: 1.603 in
Inside Length
0.63 in
Color
Yellow
Inside Dia.
Bottom: 1.377 in; Top: 1.503 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW-17
Zoro #
G810455066
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 1.452 in; Large End: 1.603 in
Inside Length
0.63 in
Inside Dia.
Bottom: 1.377 in; Top: 1.503 in
Flange Dia.
1.94 in
Flange Thickness
0.12 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

WW Series tapered caps & plugs are designed with a wide, thick flange to insure against being erroneously forced all the way through when used as a plug. This versatile part may easily be used as a cap or plug depending upon the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.