
PE-LD01 YEL002 MICRO, 40PK
Mfr # WW-19
Zoro # G610455310
product price: $37.75
/pk 40, $0.94/eaKey Features
Inside Length
0.63 in
Inside Dia.
Bottom: 1.65 in; Top: 1.78 in
Outside Dia.
Small End: 1.73 in; Large End: 1.887 in
Material
01-LPE Low Density Polyethylen
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WW-19
Zoro #
G610455310
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.63 in
Inside Dia.
Bottom: 1.65 in; Top: 1.78 in
Outside Dia.
Small End: 1.73 in; Large End: 1.887 in
Flange Thickness
0.12 in
Flange Dia.
2.31 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
WW Series tapered caps & plugs are designed with a wide, thick flange to insure against being erroneously forced all the way through when used as a plug. This versatile part may easily be used as a cap or plug depending upon the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.