Zoro Homepage

PE-LD01 YEL002 MICRO, 40PK

  • Mfr # WW-21

  • Zoro # G110455315


product price: $41.15
/pk 40, $1.03/ea

Key Features

Outside Dia.
Small End: 1.927 in; Large End: 2.048 in
Flange Dia.
2.34 in
Inside Length
0.63 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 1.857 in; Top: 1.927 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-21
Zoro #
G110455315
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 1.927 in; Large End: 2.048 in
Flange Dia.
2.34 in
Inside Length
0.63 in
Inside Dia.
Bottom: 1.857 in; Top: 1.927 in
Flange Thickness
0.12 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

WW Series tapered caps & plugs are designed with a wide, thick flange to insure against being erroneously forced all the way through when used as a plug. This versatile part may easily be used as a cap or plug depending upon the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.