Zoro Homepage

PE-LD01 YEL002 MICRO, 40PK

  • Mfr # WWX-12

  • Zoro # G610455266


product price: $120.99
/pk 40, $3.02/ea
Free Shipping & Returns

Key Features

Outside Dia.
Small End: 0.867 in; Large End: 0.975 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.56 in
Inside Dia.
Bottom: 0.798 in; Top: 0.889 in
Flange Dia.
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWX-12
Zoro #
G610455266
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 0.867 in; Large End: 0.975 in
Inside Length
0.56 in
Inside Dia.
Bottom: 0.798 in; Top: 0.889 in
Flange Dia.
2.48 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

The extra-wide flange of the WWX Series provides extended visibility. The fail-proof design prevents the mating component from being installed without first removing the cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.