Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MINI, 1000PK

  • Mfr # WW-9X

  • Zoro # G510456493


product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Flange Thickness
0.09 in
Material
01-LPE Low Density Polyethylen
Inside Length
1/2 in
Inside Dia.
Bottom: 0.663 in; Top: 0.735 in
Outside Dia.
Small End: 0.725 in; Large End: 0.806 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-9X
Zoro #
G510456493
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.09 in
Inside Length
1/2 in
Inside Dia.
Bottom: 0.663 in; Top: 0.735 in
Outside Dia.
Small End: 0.725 in; Large End: 0.806 in
Flange Dia.
1.15 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

WW Series tapered caps & plugs are designed with a wide, thick flange to insure against being erroneously forced all the way through when used as a plug. This versatile part may easily be used as a cap or plug depending upon the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.