
PE-LD01 YEL002 MINI, 160PK
Mfr # WWX-15
Zoro # G910456901
product price: $359.99
/pk 160, $2.25/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 1.171 in; Top: 1.291 in
Flange Dia.
2.88 in
Inside Length
0.66 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWX-15
Zoro #
G910456901
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
Bottom: 1.171 in; Top: 1.291 in
Flange Dia.
2.88 in
Inside Length
0.66 in
Outside Dia.
Small End: 1.237 in; Large End: 1.382 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The extra-wide flange of the WWX Series provides extended visibility. The fail-proof design prevents the mating component from being installed without first removing the cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.