
PE-LD01 YEL002 MINI, 200PK
Mfr # EP-28
Zoro # G810462453
product price: $97.35
/pk 200, $0.49/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.718 in
Material
01-LPE Low Density Polyethylen
Fits Pipe Size
1-3/4"-18
Inside Dia.
1.64 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-28
Zoro #
G810462453
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.718 in
Fits Pipe Size
1-3/4"-18
Inside Dia.
1.64 in
Inside Length
0.63 in
Flange Dia.
1.87 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.