
PE-LD01 YEL002 MINI, 200PK
Mfr # EP-32
Zoro # G010462772
product price: $163.99
/pk 200, $0.82/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Flange Dia.
2.13 in
Fits Pipe Size
2"-18
Outside Dia.
1.97 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-32
Zoro #
G010462772
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
2.13 in
Fits Pipe Size
2"-18
Outside Dia.
1.97 in
Inside Length
0.63 in
Inside Dia.
1.89 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.