Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MINI, 200PK

  • Mfr # EP-36

  • Zoro # G810462712


product price: $221.99
/pk 200, $1.11/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.21 in
Color
Yellow
Material
01-LPE Low Density Polyethylen
Inside Dia.
2.14 in
Flange Dia.
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-36
Zoro #
G810462712
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.21 in
Inside Dia.
2.14 in
Flange Dia.
2.34 in
Inside Length
0.63 in
Fits Pipe Size
2-1/4"-16

Details

Color
Yellow
Material
01-LPE Low Density Polyethylen

Description

The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.