
PE-LD01 YEL002 MINI, 500PK
Mfr # CC-1 1/2
Zoro # G110465383
product price: $253.99
/pk 500, $0.51/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.122 in
Inside Length
0.34 in
Material
01-LPE Low Density Polyethylen
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-1 1/2
Zoro #
G110465383
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
2.122 in
Inside Length
0.34 in
Details
Material
01-LPE Low Density Polyethylen
Color
Yellow
Description
CC Series flange covers prevent damage during maintenance, repair or new construction in standard and low profile sheet metal or machined flanges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.