Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD01 YEL002 MINI, 500PK

  • Mfr # EP-20

  • Zoro # G410462389


product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.15 in
Fits Pipe Size
1-1/4"-18
Flange Dia.
1.4 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
1.215 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-20
Zoro #
G410462389
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.15 in
Fits Pipe Size
1-1/4"-18
Flange Dia.
1.4 in
Outside Dia.
1.215 in
Inside Length
0.63 in

Details

Material
01-LPE Low Density Polyethylen
Color
Yellow

Description

The EP series plugs for threaded connectors are designed for easy application and removal in areas not accessible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.