Zoro Homepage

PE-LD526 BLK002, 1000PK

  • Mfr # FP-321

  • Zoro # G210461711


product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Ldpe Mixed Colors Remill
Wall Thickness
0.12 in
Fits Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-321
Zoro #
G210461711
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.12 in
Fits Pipe Size
2 in

Details

Color
Black
Material
Ldpe Mixed Colors Remill

Description

FP Series finishing plugs are designed for square tubing. These plugs are sized for different gauges, their shoulders fit flush with tubing sides and keep dirt and moisture out of sensitive areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.