Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD526 BLK002, 2500PK

  • Mfr # FP-205

  • Zoro # G310461383


product price: $346.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Color
Black
Fits Pipe Size
1-1/4 in
Wall Thickness
0.065 in
Material
Ldpe Mixed Colors Remill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-205
Zoro #
G310461383
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-1/4 in
Wall Thickness
0.065 in

Details

Color
Black
Material
Ldpe Mixed Colors Remill

Description

FP Series finishing plugs are designed for square tubing. These plugs are sized for different gauges, their shoulders fit flush with tubing sides and keep dirt and moisture out of sensitive areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.