
PE-LD526 BLK002 MICRO, 100PK
Mfr # FP-204
Zoro # G710460696
product price: $76.99
/pk 100, $0.77/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.083 in
Color
Black
Fits Pipe Size
1-1/4 in
Material
Ldpe Mixed Colors Remill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP-204
Zoro #
G710460696
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.083 in
Fits Pipe Size
1-1/4 in
Details
Color
Black
Material
Ldpe Mixed Colors Remill
Description
FP Series finishing plugs are designed for square tubing. These plugs are sized for different gauges, their shoulders fit flush with tubing sides and keep dirt and moisture out of sensitive areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.