Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD526 BLK002 MICRO, 40PK

  • Mfr # FP-324

  • Zoro # G910460786


product price: $58.49
/pk 40, $1.46/ea

Key Features

Material
Ldpe Mixed Colors Remill
Color
Black
Wall Thickness
0.083 in
Fits Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-324
Zoro #
G910460786
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.083 in
Fits Pipe Size
2 in

Details

Material
Ldpe Mixed Colors Remill
Color
Black

Description

FP Series finishing plugs are designed for square tubing. These plugs are sized for different gauges, their shoulders fit flush with tubing sides and keep dirt and moisture out of sensitive areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.