Zoro Homepage

PE-LD67 BLK002, 1000PK

  • Mfr # SQR-1 1/4-10-14

  • Zoro # G910461691


product price: $312.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Inside Length
0.52 in
Color
Black
Material
67-LPE Usi Na 860-008
Fits Pipe Size
1-1/4 in
Wall Thickness
10 - 14 Ga. (0.134 - 0.083)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-1 1/4-10-14
Zoro #
G910461691
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.52 in
Fits Pipe Size
1-1/4 in
Wall Thickness
10 - 14 Ga. (0.134 - 0.083)

Details

Color
Black
Material
67-LPE Usi Na 860-008

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.