Zoro Homepage

PE-LD67 BLK002, 160PK

  • Mfr # CCF-1-10-14

  • Zoro # G710465400


product price: $165.99
/pk 160, $1.04/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Wall Thickness
0.083 to 0.134 in
Inside Length
0.44 in
Fits Pipe Size
1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-1-10-14
Zoro #
G710465400
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.083 to 0.134 in
Inside Length
0.44 in
Fits Pipe Size
1 in

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.