Zoro Homepage

PE-LD67 BLK002, 200PK

  • Mfr # CCF-5/8-14-20

  • Zoro # G310465435


product price: $128.99
/pk 200, $0.64/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 to 0.083 in
Fits Pipe Size
5/8 in
Inside Length
0.44 in
Color
Black
Material
67-LPE Usi Na 860-008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-5/8-14-20
Zoro #
G310465435
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 to 0.083 in
Fits Pipe Size
5/8 in
Inside Length
0.44 in

Details

Color
Black
Material
67-LPE Usi Na 860-008

Description

CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.