Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002, 200PK

  • Mfr # PIP-1/2-TAB

  • Zoro # G810461081


product price: $56.95
/pk 200, $0.28/ea

Key Features

Material
67-LPE Usi Na 860-008
Flange Dia.
0.72 in
Color
Black
Inside Length
0.27 in
Outside Dia.
0.444 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIP-1/2-TAB
Zoro #
G810461081
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.72 in
Inside Length
0.27 in
Outside Dia.
0.444 in
Fits Pipe Size
1/2 in

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

PIP-TAB Series push-in-plugs with pull-tabs are designed to fit SAE & NPT thread sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.