Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002, 200PK

  • Mfr # PIP-5/8-TAB

  • Zoro # G510461183


product price: $77.35
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Flange Dia.
0.96 in
Color
Black
Fits Pipe Size
5/8 in
Inside Length
0.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PIP-5/8-TAB
Zoro #
G510461183
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.96 in
Fits Pipe Size
5/8 in
Inside Length
0.29 in
Outside Dia.
0.558 in

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

PIP-TAB Series push-in-plugs with pull-tabs are designed to fit SAE & NPT thread sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.