Zoro Homepage

PE-LD67 BLK002, 200PK

  • Mfr # SQR-1/2-16-18

  • Zoro # G210463289


product price: $178.99
/pk 200, $0.89/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Color
Black
Inside Length
0.44 in
Fits Pipe Size
1/2 in
Wall Thickness
16 - 18 Ga. (0.065 - 0.049)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-1/2-16-18
Zoro #
G210463289
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.44 in
Fits Pipe Size
1/2 in
Wall Thickness
16 - 18 Ga. (0.065 - 0.049)

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.