Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002, 20PK

  • Mfr # CCF-2-10-14

  • Zoro # G810465317


product price: $71.69
/pk 20, $3.58/ea

Key Features

Fits Pipe Size
2 in
Inside Length
0.59 in
Material
67-LPE Usi Na 860-008
Color
Black
Wall Thickness
0.083 to 0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-2-10-14
Zoro #
G810465317
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
2 in
Inside Length
0.59 in
Wall Thickness
0.083 to 0.134 in

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.